Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help cart Cart

1" Socket x 1" Socket x 1/2" FNPT PVC Reducer Tee

  • Zoro #: G5285122
  • Mfr #: 402130BC
$1.04
  • Pipe Size - Pipe Fitting: 1" x 1" x 1/2"
  • Specific Fitting Shape: Reducing Tee
  • Pipe Fitting Material: PVC
See full product details
Orders over $75 ship free.

Lasco #402130BC Specifications

  • Zoro #: G5285122
  • Mfr #: 402130BC
Pipe Size - Pipe Fitting: 1" x 1" x 1/2" Specific Fitting Shape: Reducing Tee
Pipe Fitting Material: PVC Fitting Connection Type: Socket x Socket x FNPT
Fitting Schedule/Class: Schedule 40 Basic Pipe Fitting Material: Plastic
Basic Pipe Fitting Shape: Tee Item: Reducer Tee
Pipe Size (Fittings): 1" x 1" x 1/2" Pipe Fitting Connection Type: Slip x Slip x FNPT
Compliance: ASTM Pipe Fitting Schedule/Class: Schedule 40
Color: White Standards: NSF 61, NSF 14, ASTM D1784, ASTM D2466, ASTM F1970
Pipe Fitting Length: 3.15" Fitting Length: 3.15 in
Fittings Sub-Category: Tees Specific Pipe Fitting Shape: Reducing Tee
Max. Pressure: 450 psi @ 73 Degrees F Max. Temp.: 140 Degrees F
Green Certification or Other Recognition: NSF(R) Certified (Sustainability or Environmental Standard) Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Reducer Tee, Pipe Fitting Material PVC, Fitting Schedule/Class Schedule 40, Pipe Size - Pipe Fitting 1 in x 1 in x 1/2 in, Fitting Connection Type Socket x Socket x FNPT, Max. Pressure 450 psi @ 73 Degrees F, Color White, Max. Temp. 140 Degrees F, Fitting Length 3.15 in, Standards NSF 14, NSF 61, Compliance ASTM

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews of Lasco #402130BC