Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help cart Cart

1" Socket x 1" Socket x 3/4" FNPT PVC Reducer Tee

  • Zoro #: G5285646
  • Mfr #: 402131
$0.99
  • Pipe Size - Pipe Fitting: 1" x 1" x 3/4"
  • Specific Fitting Shape: Reducing Tee
  • Pipe Fitting Material: PVC
See full product details
Orders over $75 ship free.

Lasco #402131 Specifications

  • Zoro #: G5285646
  • Mfr #: 402131
Pipe Size - Pipe Fitting: 1" x 1" x 3/4" Specific Fitting Shape: Reducing Tee
Pipe Fitting Material: PVC Fitting Connection Type: Socket x Socket x FNPT
Fitting Schedule/Class: Schedule 40 Basic Pipe Fitting Material: Plastic
Basic Pipe Fitting Shape: Tee Item: Reducer Tee
Standards: NSF 14, NSF 61 Fittings Sub-Category: Tees
Max. Temp.: 140 Degrees F Color: White
Fitting Length: 3.15" Pipe Fitting Length: 3.15"
Compliance: ASTM Max. Pressure: 450 psi @ 73 Degrees F
Green Certification or Other Recognition: NSF(R) Certified (Sustainability or Environmental Standard) Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Reducer Tee, Pipe Fitting Material PVC, Fitting Schedule/Class Schedule 40, Pipe Size - Pipe Fitting 1 in x 1 in x 3/4 in, Fitting Connection Type Socket x Socket x FNPT, Max. Pressure 450 psi @ 73 Degrees F, Color White, Max. Temp. 140 Degrees F, Fitting Length 3.15 in, Standards NSF 14, NSF 61, Compliance ASTM

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews of Lasco #402131