1" Socket x Socket x MNPT PVC Tee Sched 40
- Zoro #: G5277325
- Mfr #: 402B010
$1.14
- Pipe Size - Pipe Fitting: 1"
- Specific Fitting Shape: Tee
- Pipe Fitting Material: PVC
Lasco #402B010 Specifications
| |
Pipe Size - Pipe Fitting: 1" | Specific Fitting Shape: Tee |
Pipe Fitting Material: PVC | Fitting Connection Type: Socket x Socket x MNPT |
Fitting Schedule/Class: Schedule 40 | Basic Pipe Fitting Material: Plastic |
Basic Pipe Fitting Shape: Tee | Item: Tee |
Standards: NSF 61, NSF 14, ASTM D1784, ASTM D2466, ASTM F1970 | Pipe Size (Fittings): 1" |
Pipe Fitting Connection Type: Slip x Slip x MNPT | Specific Pipe Fitting Shape: Tee |
Color: White | Fitting Length: 3.3 in |
Pipe Fitting Schedule/Class: Schedule 40 | Max. Temp.: 140 Degrees F |
Fittings Sub-Category: Tees | Max. Pressure: 450 psi @ 73 Degrees F |
Compliance: ASTM | Pipe Fitting Length: 3.30" |
Green Certification or Other Recognition: NSF(R) Certified (Sustainability or Environmental Standard) | Country of Origin (subject to change): United States |
Description
Tee, Pipe Fitting Material PVC, Fitting Schedule/Class Schedule 40, Pipe Size - Pipe Fitting 1 in, Fitting Connection Type Socket x Socket x MNPT, Max. Pressure 450 psi @ 73 Degrees F, Color White, Max. Temp. 140 Degrees F, Fitting Length 3.3 in, Standards NSF 14, NSF 61, Compliance ASTM
Restrictions and Compliance
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption). |