Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1" Spigot x 3/4" FNPT PVC Reducing Bushing Sched 40

  • Zoro #: G5285077
  • Mfr #: 438131BC
$0.89
  • Pipe Fitting Material: PVC
  • Compliance: ASTM
  • Pipe Size - Pipe Fitting: 1" x 3/4"
See full product details
Orders over $75 ship free.

Lasco #438131BC Specifications

  • Zoro #: G5285077
  • Mfr #: 438131BC
Pipe Fitting Material: PVC Compliance: ASTM
Pipe Size - Pipe Fitting: 1" x 3/4" Basic Pipe Fitting Material: Plastic
Color: White Max. Temp.: 140 Degrees F
Fittings Sub-Category: Bushings Fitting Length: 1.25"
Max. Pressure: 450 psi @ 73 Degrees F Fitting Connection Type: Spigot x FNPT
Item: Reducing Bushing Pipe Fitting Length: 1.25"
Specific Fitting Shape: Reducing Bushing Standards: NSF 14, NSF 61
Fitting Schedule/Class: Schedule 40 Basic Pipe Fitting Shape: Bushing
Green Certification or Other Recognition: NSF(R) Certified (Sustainability or Environmental Standard) Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Reducing Bushing, Pipe Fitting Material PVC, Fitting Schedule/Class Schedule 40, Pipe Size - Pipe Fitting 1 in x 3/4 in, Fitting Connection Type Spigot x FNPT, Max. Pressure 450 psi @ 73 Degrees F, Color White, Max. Temp. 140 Degrees F, Fitting Length 1.25 in, Standards NSF 14, NSF 61, Compliance ASTM

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews of Lasco #438131BC