Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help cart Cart

1" x 1" x 3/4" Socket PVC Reducer Tee Sched 40

  • Zoro #: G5279005
  • Mfr #: 401131
$0.52
  • Pipe Size - Pipe Fitting: 1" x 1" x 3/4"
  • Pipe Fitting Material: PVC
  • Pipe Fitting Connection Type: Slip x Slip x Slip
See full product details
Orders over $75 ship free.

Lasco #401131 Specifications

  • Zoro #: G5279005
  • Mfr #: 401131
Pipe Size - Pipe Fitting: 1" x 1" x 3/4" Pipe Fitting Material: PVC
Pipe Fitting Connection Type: Slip x Slip x Slip Max. Temp.: 140 Degrees F
Pipe Fitting Length: 3.13" Pipe Fitting Schedule/Class: Schedule 40
Fitting Length: 3.13 in Basic Pipe Fitting Material: Plastic
Specific Fitting Shape: Reducing Tee Compliance: ASTM
Fitting Schedule/Class: Schedule 40 Specific Pipe Fitting Shape: Reducing Tee
Fitting Connection Type: Socket x Socket x Socket Item: Reducer Tee
Basic Pipe Fitting Shape: Tee Color: White
Standards: NSF 61, NSF 14, ASTM D1784, ASTM D2466, ASTM F1970 Pipe Size (Fittings): 1" x 1" x 3/4"
Max. Pressure: 450 psi @ 73 Degrees F Fittings Sub-Category: Tees
Green Certification or Other Recognition: NSF(R) Certified (Sustainability or Environmental Standard) Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Reducer Tee, Pipe Fitting Material PVC, Fitting Schedule/Class Schedule 40, Pipe Size - Pipe Fitting 1 in x 1 in x 3/4 in, Fitting Connection Type Socket x Socket x Socket, Max. Pressure 450 psi @ 73 Degrees F, Color White, Max. Temp. 140 Degrees F, Fitting Length 3.13 in, Standards NSF 14, NSF 61, Compliance ASTM

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews of Lasco #401131