Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1/2" Socket PVC 90 Degree Elbow Sched 40

  • Zoro #: G5284973
  • Mfr #: 406005BC
$0.39
  • Specific Fitting Shape: 90 Degree Elbow
  • Pipe Fitting Material: PVC
  • Fitting Schedule/Class: Schedule 40
See full product details
Orders over $75 ship free.

Lasco #406005BC Specifications

  • Zoro #: G5284973
  • Mfr #: 406005BC
Specific Fitting Shape: 90 Degree Elbow Pipe Fitting Material: PVC
Fitting Schedule/Class: Schedule 40 Standards: NSF 61, NSF 14, ASTM D1784, ASTM D2466, ASTM F1970
Basic Pipe Fitting Shape: Elbow Compliance: ASTM
Pipe Size - Pipe Fitting: 1/2" Color: White
Pipe Fitting Length: 1.79" Fitting Connection Type: Socket x Socket
Max. Temp.: 140 Degrees F Item: Elbow, 90 Degrees
Basic Pipe Fitting Material: Plastic Green Certification or Other Recognition: NSF(R) Certified (Sustainability or Environmental Standard)
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Elbow, 90 Degrees, Pipe Fitting Material PVC, Fitting Schedule/Class Schedule 40, Pipe Size - Pipe Fitting 1/2 in, Fitting Connection Type Socket x Socket, Color White, Max. Temp. 140 Degrees F, Fitting Length 1.79 in, Standards NSF 14, NSF 61, Compliance ASTM

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews of Lasco #406005BC