Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1/2" Socket PVC Cross Sched 40

  • Zoro #: G5285664
  • Mfr #: 420005
$0.76
  • Color: White
  • Pipe Fitting Material: PVC
  • Basic Pipe Fitting Material: Plastic
See full product details
Orders over $75 ship free.

Lasco #420005 Specifications

  • Zoro #: G5285664
  • Mfr #: 420005
Color: White Pipe Fitting Material: PVC
Basic Pipe Fitting Material: Plastic Fitting Length: 2.42"
Fitting Connection Type: Socket x Socket x Socket x Socket Specific Fitting Shape: Cross
Compliance: ASTM Pipe Fitting Length: 2.42"
Fittings Sub-Category: Crosses Basic Pipe Fitting Shape: Cross
Max. Temp.: 140 Degrees F Fitting Schedule/Class: Schedule 40
Item: Cross Standards: NSF 14, NSF 61
Pipe Size - Pipe Fitting: 1/2" Green Certification or Other Recognition: NSF(R) Certified (Sustainability or Environmental Standard)
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Cross, Pipe Fitting Material PVC, Fitting Schedule/Class Schedule 40, Pipe Size - Pipe Fitting 1/2 in, Fitting Connection Type Socket x Socket x Socket x Socket, Color White, Max. Temp. 140 Degrees F, Fitting Length 2.42 in, Standards NSF 14, NSF 61, Compliance ASTM

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews of Lasco #420005