Zoro Select
PVC Adapter, Insert x MNPT, 1 in Pipe Size
Mfr # 1436-010
Zoro # G0475334
$1.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1 in
- Specific Fitting Shape Adapter
- Pipe Fitting Material PVC
- Fitting Connection Type Insert x MNPT
- Max. Pressure 200 psi@72 Degrees F
Explore More Products
- ZORO SELECT PVC Flange, Socket, 6 in Pipe Size 851-060
- ZORO SELECT PVC, Brass Female Adapter, FNPT x Socket, 1/2 in Pipe Size 835-005BR
- ZORO SELECT PVC Reducing Bushing, MNPT x FNPT, 2 in x 1 in Pipe Size 439249
- ZORO SELECT PVC Plug, Spigot, 6 in Pipe Size P106-060
- ZORO SELECT PVC Reducing Elbow, Socket x FNPT, 1 1/2 in x 1 in Pipe Size 407211
- ZORO SELECT PVC Sanitary Elbow, 90 Degrees, Socket, 4 in Pipe Size P300-040
- ZORO SELECT PVC Elbow, 45 Degrees, Solvent x Solvent, 1/2 in Pipe Size H417005LS
- ZORO SELECT PVC Elbow, 45 Degrees, FNPT x FNPT, 1/4 in Pipe Size 819-002
- ZORO SELECT PVC Elbow, 45 Degrees, Solvent x Solvent, 2-1/2 in Pipe Size H417025LS
- ABB 114 PVC Meter Offset E995GR
- HOMEWERKS Union Pvc 3/4 X 3/4 Slip 511-14-34-34B
- Zoro Select PVC Pipe Fittings