Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

2-1/2" Spigot x 2" Socket PVC Reducing Bushing

  • Zoro #: G5278707
  • Mfr #: 437292
$1.26
  • Specific Pipe Fitting Shape: Reducing Bushing
  • Pipe Fitting Connection Type: Spigot x Slip
  • Compliance: ASTM
See full product details
Orders over $75 ship free.

Lasco #437292 Specifications

  • Zoro #: G5278707
  • Mfr #: 437292
Specific Pipe Fitting Shape: Reducing Bushing Pipe Fitting Connection Type: Spigot x Slip
Compliance: ASTM Standards: NSF 14, NSF 61
Fittings Sub-Category: Bushings Specific Fitting Shape: Reducing Bushing
Fitting Connection Type: Spigot x Socket Max. Temp.: 140 Degrees F
Pipe Size (Fittings): 2-1/2" x 2" Basic Pipe Fitting Shape: Bushing
Fitting Length: 2.21" Fitting Schedule/Class: Schedule 40
Pipe Fitting Material: PVC Pipe Fitting Schedule/Class: Schedule 40
Item: Reducing Bushing Pipe Size - Pipe Fitting: 2-1/2" x 2"
Basic Pipe Fitting Material: Plastic Color: White
Pipe Fitting Length: 2.21" Green Certification or Other Recognition: NSF(R) Certified (Sustainability or Environmental Standard)
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Reducing Bushing, Pipe Fitting Material PVC, Fitting Schedule/Class Schedule 40, Pipe Size - Pipe Fitting 2 1/2 in x 2 in, Fitting Connection Type Spigot x Socket, Color White, Max. Temp. 140 Degrees F, Fitting Length 2.21 in, Standards NSF 14, NSF 61, Compliance ASTM

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews of Lasco #437292