Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

2" MNPT x 1-1/2" FNPT PVC Reducing Bushing Sched 40

  • Zoro #: G5278725
  • Mfr #: 439251
$1.33
  • Compliance: ASTM
  • Fitting Length: 1.49"
  • Specific Fitting Shape: Reducing Bushing
See full product details
Orders over $75 ship free.

Lasco #439251 Specifications

  • Zoro #: G5278725
  • Mfr #: 439251
Compliance: ASTM Fitting Length: 1.49"
Specific Fitting Shape: Reducing Bushing Item: Reducing Bushing
Pipe Fitting Material: PVC Basic Pipe Fitting Material: Plastic
Pipe Size - Pipe Fitting: 2" x 1-1/2" Pipe Fitting Length: 1.49"
Max. Temp.: 140 Degrees F Color: White
Fitting Connection Type: MNPT x FNPT Fitting Schedule/Class: Schedule 40
Fittings Sub-Category: Bushings Standards: NSF 14, NSF 61
Basic Pipe Fitting Shape: Bushing Green Certification or Other Recognition: NSF(R) Certified (Sustainability or Environmental Standard)
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Reducing Bushing, Pipe Fitting Material PVC, Fitting Schedule/Class Schedule 40, Pipe Size - Pipe Fitting 2 in x 1 1/2 in, Fitting Connection Type MNPT x FNPT, Color White, Max. Temp. 140 Degrees F, Fitting Length 1.49 in, Standards NSF 14, NSF 61, Compliance ASTM

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews of Lasco #439251