Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

2" Spigot x 1-1/2" Socket PVC Reducing Bushing, Color: White

  • Zoro #: G5278813
  • Mfr #: 437251BC
$1.20
  • Specific Fitting Shape: Reducing Bushing
  • Fitting Length: 1.7"
  • Compliance: ASTM
See full product details
Orders over $75 ship free.

Lasco #437251BC Specifications

  • Zoro #: G5278813
  • Mfr #: 437251BC
Specific Fitting Shape: Reducing Bushing Fitting Length: 1.7"
Compliance: ASTM Item: Reducing Bushing
Max. Temp.: 140 Degrees F Pipe Size - Pipe Fitting: 2" x 1-1/2"
Standards: NSF 14, NSF 61 Basic Pipe Fitting Shape: Bushing
Fittings Sub-Category: Bushings Pipe Fitting Material: PVC
Pipe Fitting Length: 1.70" Color: White
Fitting Schedule/Class: Schedule 40 Basic Pipe Fitting Material: Plastic
Fitting Connection Type: Spigot x Socket Green Certification or Other Recognition: NSF(R) Certified (Sustainability or Environmental Standard)
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Reducing Bushing, Pipe Fitting Material PVC, Fitting Schedule/Class Schedule 40, Pipe Size - Pipe Fitting 2 in x 1 1/2 in, Fitting Connection Type Spigot x Socket, Color White, Max. Temp. 140 Degrees F, Fitting Length 1.7 in, Standards NSF 14, NSF 61, Compliance ASTM

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews of Lasco #437251BC