Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

2" Spigot x 1/2" FNPT PVC Reducing Bushing Sched 40

  • Zoro #: G5285034
  • Mfr #: 438247
$1.49
  • Basic Pipe Fitting Material: Plastic
  • Compliance: ASTM
  • Fitting Schedule/Class: Schedule 40
See full product details
Orders over $75 ship free.

Lasco #438247 Specifications

  • Zoro #: G5285034
  • Mfr #: 438247
Basic Pipe Fitting Material: Plastic Compliance: ASTM
Fitting Schedule/Class: Schedule 40 Basic Pipe Fitting Shape: Bushing
Max. Temp.: 140 Degrees F Pipe Size - Pipe Fitting: 2" x 1/2"
Pipe Fitting Material: PVC Item: Reducing Bushing
Fitting Connection Type: Spigot x FNPT Specific Fitting Shape: Reducer Bushing
Pipe Fitting Length: 1.68" Color: White
Standards: NSF 61, NSF 14, ASTM D1784, ASTM D2466, ASTM F1970 Green Certification or Other Recognition: NSF(R) Certified (Sustainability or Environmental Standard)
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Reducing Bushing, Pipe Fitting Material PVC, Fitting Schedule/Class Schedule 40, Pipe Size - Pipe Fitting 2 in x 1/2 in, Fitting Connection Type Spigot x FNPT, Color White, Max. Temp. 140 Degrees F, Fitting Length 1.68 in, Standards NSF 14, NSF 61, Compliance ASTM

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews of Lasco #438247