Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

3" Spigot x 1" FNPT PVC Reducing Bushing Sched 40

  • Zoro #: G5278016
  • Mfr #: 438335
$2.37
  • Max. Temp.: 140 Degrees F
  • Fitting Connection Type: Spigot x FNPT
  • Item: Reducing Bushing
See full product details
Orders over $75 ship free.

Lasco #438335 Specifications

  • Zoro #: G5278016
  • Mfr #: 438335
Max. Temp.: 140 Degrees F Fitting Connection Type: Spigot x FNPT
Item: Reducing Bushing Compliance: ASTM
Fitting Schedule/Class: Schedule 40 Standards: NSF 61, NSF 14, ASTM D1784, ASTM D2466, ASTM F1970
Fittings Sub-Category: Bushings Basic Pipe Fitting Shape: Bushing
Pipe Size - Pipe Fitting: 3" x 1" Specific Fitting Shape: Reducer Bushing
Color: White Fitting Length: 2.4 in
Pipe Fitting Schedule/Class: Schedule 40 Pipe Size (Fittings): 3" x 1"
Basic Pipe Fitting Material: Plastic Pipe Fitting Length: 2.40"
Specific Pipe Fitting Shape: Reducing Bushing Pipe Fitting Material: PVC
Pipe Fitting Connection Type: Spigot x FPT Green Certification or Other Recognition: NSF(R) Certified (Sustainability or Environmental Standard)
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Reducing Bushing, Pipe Fitting Material PVC, Fitting Schedule/Class Schedule 40, Pipe Size - Pipe Fitting 3 in x 1 in, Fitting Connection Type Spigot x FNPT, Color White, Max. Temp. 140 Degrees F, Fitting Length 2.4 in, Standards NSF 14, NSF 61, Compliance ASTM

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews of Lasco #438335