Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

3" Spigot x 1" Socket PVC Reducing Bushing Sched 40

  • Zoro #: G5277876
  • Mfr #: 437335
$2.69
  • Pipe Fitting Connection Type: Spigot x Slip
  • Color: White
  • Basic Pipe Fitting Shape: Bushing
See full product details
Orders over $75 ship free.

Lasco #437335 Specifications

  • Zoro #: G5277876
  • Mfr #: 437335
Pipe Fitting Connection Type: Spigot x Slip Color: White
Basic Pipe Fitting Shape: Bushing Pipe Size (Fittings): 3" x 1"
Pipe Fitting Schedule/Class: Schedule 40 Fitting Schedule/Class: Schedule 40
Pipe Fitting Length: 2.31" Specific Pipe Fitting Shape: Reducing Bushing
Max. Temp.: 140 Degrees F Pipe Size - Pipe Fitting: 3" x 1"
Fitting Length: 2.31" Compliance: ASTM
Fittings Sub-Category: Bushings Pipe Fitting Material: PVC
Item: Reducing Bushing Specific Fitting Shape: Reducing Bushing
Basic Pipe Fitting Material: Plastic Fitting Connection Type: Spigot x Socket
Standards: NSF 14, NSF 61 Green Certification or Other Recognition: NSF(R) Certified (Sustainability or Environmental Standard)
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Reducing Bushing, Pipe Fitting Material PVC, Fitting Schedule/Class Schedule 40, Pipe Size - Pipe Fitting 3 in x 1 in, Fitting Connection Type Spigot x Socket, Color White, Max. Temp. 140 Degrees F, Fitting Length 2.31 in, Standards NSF 14, NSF 61, Compliance ASTM

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews of Lasco #437335