Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help cart Cart

3/4" Insert PVC 90 Degree Elbow

  • Zoro #: G2560302
  • Mfr #: 1406-007
$1.54
  • Item: Elbow, 90 Degrees
  • Fitting Connection Type: Insert
  • Pipe Fitting Material: PVC
See full product details
Orders over $75 ship free.

Lasco #1406-007 Specifications

  • Zoro #: G2560302
  • Mfr #: 1406-007
Item: Elbow, 90 Degrees Fitting Connection Type: Insert
Pipe Fitting Material: PVC Pipe Size - Pipe Fitting: 3/4"
Fittings Sub-Category: Elbows Standards: ASTM D26098, ASTM D1784 Standard, NSF 51,NSF 61, NSF 14 Listed
Color: Gray Basic Pipe Fitting Material: Plastic
Specific Fitting Shape: 90 Degree Elbow Basic Pipe Fitting Shape: Elbow
Max. Temp.: 140 Degrees F Max. Pressure: 200 psi@72 Degrees F
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Elbow, 90 Degrees, Pipe Fitting Material PVC, Pipe Size - Pipe Fitting 3/4 in, Fitting Connection Type Insert, Max. Pressure 200 psi@72 Degrees F, Color Gray, Max. Temp. 140 Degrees F, Standards ASTM D26098, ASTM D1784 Standard, NSF 51, 61 Listed

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews of Lasco #1406-007