Zoro Select
PVC Female Adapter Tee, Insert x Insert x FNPT, 3/4 in Pipe Size
Mfr # 1402007
Zoro # G5315195
$2.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/4 in
- Specific Fitting Shape Adapter Tee
- Pipe Fitting Material PVC
- Fitting Connection Type Insert x Insert x FNPT
- Basic Pipe Fitting Shape Tee
Explore More Products
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 1 in x 3/4 in Pipe Size 838-131
- ZORO SELECT PVC Wye and 45 Degree Elbow, Hub, 3 in Pipe Size 1WJW8
- ZORO SELECT PVC Flush Clean Out Tee, FNPT x Hub x Hub, 4 in Pipe Size 06416
- ZORO SELECT PVC Coupling, FNPT x FNPT, 1/2 in Pipe Size 430005
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 4 in x 4 in x 3 in Pipe Size 401422
- ZORO SELECT PVC Union, FNPT x FNPT, 2 in Pipe Size 898-375-020
- ZORO SELECT PVC Insertion Tee, Socket x Socket x Socket, 1/2 in Pipe Size MPV8T005
- ZORO SELECT PVC Non-Threaded PVC Union, Socket x Socket, 2 in Pipe Size 857-020
- ZORO SELECT PVC, Stainless Steel Female Adapter, Socket x FNPT, 3/8 in Pipe Size 835-003SR
- ZORO SELECT PVC Street Elbow, 90 Degrees, MNPT x Socket, 1-1/2 in Pipe Size 410015
- CHARLOTTE PIPE AND FOUNDRY Elbow 90Pvc Dwv 1.25 PVC003000600
- Zoro Select PVC Pipe Fittings