3/4" Insert x MNPT PVC 90 Degree Elbow
- Zoro #: G5316297
- Mfr #: 1413-007
$1.25
- Pipe Size - Pipe Fitting: 3/4"
- Specific Fitting Shape: 90 Degree Elbow
- Pipe Fitting Material: PVC
Lasco #1413-007 Specifications
| |
Pipe Size - Pipe Fitting: 3/4" | Specific Fitting Shape: 90 Degree Elbow |
Pipe Fitting Material: PVC | Fitting Connection Type: Insert x MNPT |
Basic Pipe Fitting Material: Plastic | Basic Pipe Fitting Shape: Elbow |
Item: Elbow, 90 Degrees | Pipe Fitting Length: 2.76" |
Max. Temp.: 140 Degrees F | Max. Pressure: 280 psi@73 Degrees F |
Standards: NSF 61, NSF 14, ASTM D1784, ASTM D2609 | Color: Gray |
Green Certification or Other Recognition: NSF(R) Certified (Sustainability or Environmental Standard) | Country of Origin (subject to change): United States |
Description
Elbow, 90 Degrees, Pipe Fitting Material PVC, Pipe Size - Pipe Fitting 3/4 in, Fitting Connection Type Insert x MNPT, Max. Pressure 280 psi@73 Degrees F, Color Gray, Max. Temp. 140 Degrees F, Fitting Length 2.76 in, Standards ASTM D1784, NSF 14, NSF 61
Restrictions and Compliance
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption). |