Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

3/4" MNPT x 1/2" FNPT PVC Reducing Bushing Sched 40

  • Zoro #: G5285043
  • Mfr #: 439101
$0.59
  • Pipe Fitting Length: 1"
  • Basic Pipe Fitting Material: Plastic
  • Compliance: ASTM
See full product details
Orders over $75 ship free.

Lasco #439101 Specifications

  • Zoro #: G5285043
  • Mfr #: 439101
Pipe Fitting Length: 1" Basic Pipe Fitting Material: Plastic
Compliance: ASTM Basic Pipe Fitting Shape: Bushing
Fittings Sub-Category: Bushings Fitting Length: 1"
Item: Reducing Bushing Max. Temp.: 140 Degrees F
Fitting Schedule/Class: Schedule 40 Standards: NSF 14, NSF 61
Color: White Specific Fitting Shape: Reducing Bushing
Pipe Size - Pipe Fitting: 3/4" x 1/2" Pipe Fitting Material: PVC
Fitting Connection Type: MNPT x FNPT Green Certification or Other Recognition: NSF(R) Certified (Sustainability or Environmental Standard)
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Reducing Bushing, Pipe Fitting Material PVC, Fitting Schedule/Class Schedule 40, Pipe Size - Pipe Fitting 3/4 in x 1/2 in, Fitting Connection Type MNPT x FNPT, Color White, Max. Temp. 140 Degrees F, Fitting Length 1 in, Standards NSF 14, NSF 61, Compliance ASTM

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews of Lasco #439101