- Home
- /
- Plumbing
- /
- Pipes, Valves & Fittings
- /
- Fittings
- /
- PVC Pipe Fittings
- /
- PVC Tee, Socket x Socket x Socket, 2 in Pipe Size
Shop Alternate Products
This Product is Discontinued
Zoro Select
PVC Tee, Socket x Socket x Socket, 2 in Pipe Size (Discontinued)
Mfr # 401020
Zoro # G5279197
Free Shipping & Returns
This Product is Discontinued
Key Features
- Pipe Size - Pipe Fitting 2 in
- Specific Fitting Shape Tee
- Pipe Fitting Material PVC
- Fitting Connection Type Socket x Socket x Socket
- Fitting Schedule/Class Schedule 40
Customers Also Purchased
- Brand Zoro Select
-
MFR #
401020
-
Zoro #
G5279197
- UPC # 793950401200
- Country of Origin Unknown
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2 in |
Pipe Size (Fittings) | 2" |
Fitting Length | 5.25 in |
Pipe Fitting Length | 5.25" |
Fitting Side C Nominal Pipe Size | 2 in |
Overall Length | 5 3/16 in |
Fitting Side B Nominal Pipe Size | 2 in |
Fitting Pipe Size | 2 in x 2 in x 2 in |
Fitting Side A Outside Diameter | 2 11/16 in |
Fitting Side A Nominal Pipe Size | 2 in |
Fitting Side B Outside Diameter | 2 11/16 in |
Pipe Size | 2 in |
Fitting Side C Outside Diameter | 2 11/16 in |
Details
Specific Fitting Shape | Tee |
Pipe Fitting Material | PVC |
Fitting Connection Type | Socket x Socket x Socket |
Fitting Schedule/Class | Schedule 40 |
Basic Pipe Fitting Shape | Tee |
Basic Pipe Fitting Material | Plastic |
Item | Tee |
Compliance | ASTM |
Specific Pipe Fitting Shape | Tee |
Color | White |
Standards | NSF 14, NSF 61 |
Fittings Sub-Category | Tees |
Max. Temp. | 140 Degrees F |
Pipe Fitting Connection Type | Slip x Slip x Slip |
Pipe Fitting Schedule/Class | Schedule 40 |
Green Certification or Other Recognition | NSF(R) Certified (Sustainability or Environmental Standard) |
Fitting Shape | Tee |
Fitting Side A Gender | Female |
Schedule | Schedule 40 |
Maximum Operating Pressure | 280 psi |
Pipe Fitting Gender | Female Female Female |
Fitting Side A Type | Socket |
Low Lead Compliance Level | Certified |
Fitting Side B Type | Socket |
Gender | Female |
Low Lead Certified Standard | NSF 61; NSF 14 |
Includes Pre-Applied Thread Sealant | No |
Fitting Side C Gender | Female |
For Pipe Schedule | 40 |
Includes Plug | No |
Fitting Side C Type | Socket |
Fitting Side B Gender | Female |
Includes Shield | No |
Includes Seal | No |
Description
Multimeter Light Adapter, Measures 0 to 50000 lux