Zoro Select
PVC Female Adapter, Socket x FNPT, 1-1/4 in Pipe Size
Mfr # 435012
Zoro # G5275042
$0.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1-1/4 in
- Specific Fitting Shape Adapter
- Pipe Fitting Material PVC
- Fitting Connection Type Socket x FNPT
- Fitting Schedule/Class Schedule 40
Explore More Products
- ZORO SELECT PVC Reducing Coupling, Socket x Socket, 2 1/2 in x 1 1/2 in Pipe Size 829-291
- ZORO SELECT PVC Male Adapter, MNPT x Socket, 3 in Pipe Size 836-030
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 2 in x 1 1/2 in Pipe Size 438251
- ZORO SELECT PVC Street Elbow, 90 Degrees, Hub x Spigot, 4 in Pipe Size 1WKB6
- ZORO SELECT PVC Elbow, 45 Degrees, FNPT x FNPT, 3/4 in Pipe Size 819-007
- ZORO SELECT PVC Elbow, 45 Degrees, Socket x Socket, 1/2 in Pipe Size 817-005
- ZORO SELECT PVC Bull Nose Tee, Socket, 4 in Pipe Size P441-040
- ZORO SELECT PVC, Stainless Steel Coupling, FNPT x FNPT, 2 in Pipe Size 830-020SR
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 1 in x 3/4 in x 1/2 in Pipe Size 401122
- SIOUX CHIEF PLUG RECESSED PVC 2"" 878-20PK
- CHARLOTTE PIPE AND FOUNDRY Pipe Schedule 40 1/2 in. Slip X 1/2 in. D FPT PVC Pipe Adapter PVC 02101 0600
- Zoro Select PVC Pipe Fittings