Zoro Select
PVC Female Adapter, Socket x FNPT, 5 in Pipe Size
Mfr # 435050
Zoro # G5277727
$14.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 5 in
- Specific Fitting Shape Adapter
- Pipe Fitting Material PVC
- Fitting Connection Type Socket x FNPT
- Fitting Schedule/Class Schedule 40
Explore More Products
- ZORO SELECT PVC Flange, Socket, 1-1/2 in Pipe Size 851-015
- ZORO SELECT PVC Elbow, 45 Degrees, Socket x Socket, 6 in Pipe Size 817-060
- ZORO SELECT PVC Wye and 45 Degree Elbow, Hub, 4 in Pipe Size 1WJX7
- ZORO SELECT PVC Male Trap Adapter with Nut and Washer, Socket x Spigot, 1-1/2 in Pipe Size 1WKU9
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 1 1/4 in x 1/2 in Pipe Size 438166
- ZORO SELECT PVC Flush Bushing, Hub x Spigot, 3 in x 2 in Pipe Size 1WKF5
- ZORO SELECT PVC Non-Threaded PVC Union, Socket x Socket, 1/4 in Pipe Size 857-002
- ZORO SELECT PVC Cross, Socket, 4 in Pipe Size 420-040
- ZORO SELECT PVC Elbow, 90 Degrees, Socket x Socket, 3/8 in Pipe Size 406003
- JONES STEPHENS 4 in. PVC Internal Pipe Cleanout with 3-1/2 in. IPS Countersunk Plug with Insert C60118
- ZORO SELECT PVC Street Elbow, 45 Degrees, Socket, 3 in Pipe Size P323-030
- Zoro Select Fittings