Zoro Select
PVC Male Adapter, MNPT x Socket, 1-1/4 in Pipe Size
Mfr # 436012
Zoro # G5287161
$0.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1-1/4 in
- Specific Fitting Shape Adapter
- Pipe Fitting Material PVC
- Fitting Connection Type MNPT x Socket
- Fitting Schedule/Class Schedule 40
Explore More Products
- ZORO SELECT PVC Reducing Wye, Socket x Socket, 2 in x 2 in x 1 1/2 in Pipe Size 870-251FB
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 1 in x 3/4 in x 3/4 in Pipe Size 401125
- ZORO SELECT PVC Reducing Elbow, 90 Degrees, Insert x FNPT, 1 in x 1/2 in Pipe Size 1407130
- ZORO SELECT PVC Union, Socket x Socket, 1/2 in Pipe Size 457005
- ZORO SELECT PVC Reducer Tee, Socket x Socket x FNPT, 1 1/4 in x 1 1/4 in x 3/4 in Pipe Size 402167
- ZORO SELECT PVC Cleanout Adapter with Plug, FNPT x Spigot, 6 in Pipe Size 1WKV6
- ZORO SELECT PVC Coupling, Solvent x Solvent, 3/4 in Pipe Size H429007LS
- ZORO SELECT PVC Elbow, 45 Degrees, Solvent x Solvent, 3 in Pipe Size H417030LS
- ZORO SELECT PVC Tee, Solvent x Solvent x Solvent, 2-1/2 in Pipe Size H401025LS
- ZORO SELECT PVC Elbow, 22-1/2 Degrees, Socket x Socket, 4 in Pipe Size 465040
- ZORO SELECT PVC Reducer Tee, Socket x Socket x FNPT, 2 1/2 in x 2 1/2 in x 1 in Pipe Size 402289
- Zoro Select Fittings