Zoro Select
PVC Reducing Bushing, Spigot x FNPT, 1/2 in x 1/8 in Pipe Size
Mfr # 438071
Zoro # G5276871
$0.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/2 in x 1/8 in
- Specific Fitting Shape Reducing Bushing
- Pipe Fitting Material PVC
- Fitting Connection Type Spigot x FNPT
- Fitting Schedule/Class Schedule 40
Explore More Products
- ZORO SELECT PVC Coupling, FNPT x FNPT, 3 in Pipe Size 830-030
- ZORO SELECT PVC Threaded PVC Union, FNPT x FNPT, 1/4 in Pipe Size 858-002
- ZORO SELECT PVC Plug, Spigot, 2 in Pipe Size 449020
- ZORO SELECT PVC Tee, Socket x Socket x Socket, 1 in Pipe Size 401010BC
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 3/4 in x 1/2 in Pipe Size 438101
- ZORO SELECT PVC Bushing, FNPT x FNPT, 3/4 in Pipe Size 839-099
- ZORO SELECT PVC, Stainless Steel Female Adapter, Socket x FNPT, 3/4 in x 1 in Pipe Size 835-102SR
- ZORO SELECT PVC Elbow, 90 Degrees, Solvent x Solvent, 1-1/2 in Pipe Size H406015LS
- ZORO SELECT PVC, Stainless Steel Tee, Socket x Socket x FNPT, 1-1/4 in Pipe Size 802-012SR
- ZORO SELECT PVC Male Adapter, 2 in x 2 in Fitting Pipe Size, Female Socket x Male NPT, Schedule 80 836-020
- CHARLOTTE PIPE AND FOUNDRY Schedule 40 3/4 in. Socket X 3/4 in. D Socket PVC Coupling PVC 02100D 0800
- Zoro Select Fittings