Zoro Select
PVC Union, Socket x Socket, 2 in Pipe Size
Mfr # 457020
Zoro # G5279267
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 2 in
- Specific Fitting Shape Union
- Pipe Fitting Material PVC
- Fitting Connection Type Socket x Socket
- Fitting Schedule/Class Schedule 40
Explore More Products
- ZORO SELECT PVC Male Adapter, Insert x MNPT, 2 in Pipe Size 1436-020
- ZORO SELECT PVC Elbow, 90 Degrees, Insert, 1/2 in Pipe Size 1406-005
- ZORO SELECT PVC Reducing Bushing, MNPT x FNPT, 1/2 in x 3/8 in Pipe Size 839-073
- ZORO SELECT PVC Reducing Bushing, MNPT x FNPT, 1 in x 1/2 in Pipe Size 839-130
- ZORO SELECT PVC 90 Degree Street Elbow, Hub x Spigot, 6 in Pipe Size 1WKV4
- ZORO SELECT PVC 45 Degree Street Elbow, Hub x Spigot, 1-1/2 in Pipe Size 1WKC9
- ZORO SELECT PVC Male Adapter, MNPT x Solvent, 2 in Pipe Size H436020LS
- ZORO SELECT PVC No Hub Adapter, Hub x Spigot, 4 in Pipe Size 72140
- ZORO SELECT PVC Coupling, Solvent x Solvent, 1/2 in Pipe Size H429005LS
- ZORO SELECT PVC Female Adapter, Socket x FNPT, 6 in Pipe Size P101-060
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 2 1/2 in x 2 1/2 in x 1 1/2 in Pipe Size 401291
- Zoro Select Fittings