Zoro Select
PVC Adapter, Insert x Spigot, 3/4 in Pipe Size
Mfr # 460007
Zoro # G5363285
$1.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/4 in
- Specific Fitting Shape Adapter
- Pipe Fitting Material PVC
- Fitting Connection Type Insert x Spigot
- Fitting Schedule/Class Schedule 40
Explore More Products
- ZORO SELECT PVC, Brass Union, FNPT x Socket, 1 in Pipe Size 859-010BR
- ZORO SELECT PVC Reducing Coupling, Socket x Socket, 4 in x 3 in Pipe Size 429422
- ZORO SELECT PVC Reducing Coupling, Socket, 4 in x 3 in Pipe Size P102-422
- ZORO SELECT PVC Tee, Socket x Socket x Socket, 1/2 in Pipe Size 801-005
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 1 1/2 in x 1 1/2 in x 1 in Pipe Size 401211
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 2 1/2 in x 1/2 in Pipe Size 437287
- ZORO SELECT PVC Insertion Tee, Socket x Socket x Socket, 1/2 in Pipe Size MPV8T005
- ZORO SELECT PVC Female Adapter, FNPT x Solvent, 2 in Pipe Size H435020SRLS
- ZORO SELECT PVC Cap, Solvent, 2 in Pipe Size H447020LS
- ADVANCED DRAINAGE SYSTEMS INTERNAL COUPLER 3"" SNAP 0315AA
- CHARLOTTE PIPE AND FOUNDRY ELBOW 90 PVC DWV 3"" PVC003001200
- Zoro Select Fittings