DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

1-1/4" Insert x MNPT PVC Adapter

LASCO| Zoro #: G1807793| Mfr #: 1436-012

$0.84 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Fitting Material: PVC
Specific Fitting Shape: Adapter
Item: Adapter
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1807793 Mfr #: 1436-012
Pipe Fitting Material: PVCSpecific Fitting Shape: Adapter
Item: AdapterBasic Fitting Shape: Adapter
Max. Temp.: 140 Degrees FFitting Connection Type: Insert x MNPT
Standards: ASTM D26098, ASTM D1784 Standard, NSF 51, 61 ListedPipe Size (Fittings): 1-1/4"
Max. Pressure: 200 psi@72 Degrees FBasic Fitting Material: Plastic
Color: GrayCountry of Origin (subject to change): United States

Description

Adapter, Pipe Fitting Material PVC, Pipe Size (Fittings) 1-1/4 In., Fitting Connection Type Insert x MNPT, Max. Pressure 200 psi@72 Degrees F, Color Gray, Max. Temp. 140 Degrees F, Standards ASTM D26098, ASTM D1784 Standard, NSF 51, 61 Listed

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews