Save 20% on 10 of Our Very Best Brands! We’re here to help! Call (855) 289-9676
0 Cart

1/2" Insert x MNPT PVC Adapter

  • Zoro #: G3169241
  • Mfr #: 1436-005

$0.69

Details
  • Pipe Fitting Connection Type: Insert x MNPT
  • Pipe Size (Fittings): 1/2"
  • Fittings Sub-Category: Adapters
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Lasco #1436-005 Specifications

  • Zoro #: G3169241
  • Mfr #: 1436-005
Pipe Fitting Connection Type: Insert x MNPT Pipe Size (Fittings): 1/2"
Fittings Sub-Category: Adapters Basic Pipe Fitting Shape: Adapter
Pipe Fitting Material: PVC Specific Pipe Fitting Shape: Adapter
Max. Pressure: 200 psi@72 Degrees F Color: Gray
Basic Pipe Fitting Material: Plastic Max. Temp.: 140 Degrees F
Item: Adapter Standards: ASTM D26098, ASTM D1784 Standard, NSF 51, 61 Listed
Country of Origin (subject to change): United States

Description

Like any object made of PVC, PVC pipe fittings are durable, corrosion resistant and easy to manufacture. Lasco Adapter include characteristics like: Basic Fitting Shape: Adapter, Color: Gray, Specific Fitting Shape: Adapter.

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews of Lasco #1436-005