Save 20% on 10 of Our Very Best Brands! We’re here to help! Call (855) 289-9676
0 Cart

1" Insert x SPG/Slip PVC Adapter

  • Zoro #: G5316893
  • Mfr #: 1432010

$1.64

Details
  • Pipe Fitting Length: 2.70"
  • Pipe Size (Fittings): 1"
  • Pipe Fitting Connection Type: Insert x SPG/Slip
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Lasco #1432010 Specifications

  • Zoro #: G5316893
  • Mfr #: 1432010
Pipe Fitting Length: 2.70" Pipe Size (Fittings): 1"
Pipe Fitting Connection Type: Insert x SPG/Slip Fittings Sub-Category: Adapters
Specific Pipe Fitting Shape: Adapter Pipe Fitting Material: PVC
Max. Temp.: 140 Degrees F Color: Gray
Basic Pipe Fitting Material: Plastic Basic Pipe Fitting Shape: Adapter
Item: Adapter Standards: NSF 61, NSF 14, ASTM D1784, ASTM D2609
Country of Origin (subject to change): United States

Description

This adapter from LASCO is designed to stand the heat (or cold) and keep the flow steady. This adapter has a maximum temperature of 140 degrees F. This fitting falls into the Adapters sub-category. It comes in gray. It fits a pipe size of 1\. Standards include: NSF 61

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews of Lasco #1432010