Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1-1/2" Socket PVC Cap Sched 40

  • Zoro #: G5275146
  • Mfr #: 447015

$0.54

  • Specific Pipe Fitting Shape: Cap
  • Fitting Schedule/Class: Schedule 40
  • Basic Pipe Fitting Material: Plastic
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Lasco #447015 Specifications

  • Zoro #: G5275146
  • Mfr #: 447015
Specific Pipe Fitting Shape: Cap Fitting Schedule/Class: Schedule 40
Basic Pipe Fitting Material: Plastic Pipe Fitting Connection Type: Slip
Pipe Fitting Schedule/Class: Schedule 40 Basic Pipe Fitting Shape: Cap
Compliance: ASTM Fittings Sub-Category: Caps
Pipe Size (Fittings): 1-1/2" Item: Cap
Standards: NSF 61, NSF 14 Pipe Fitting Material: PVC
Fitting Length: 1.65" Pipe Size - Pipe Fitting: 1-1/2"
Pipe Fitting Length: 1.65" Color: White
Max. Temp.: 140 Degrees F Specific Fitting Shape: Cap
Fitting Connection Type: Socket Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Choose from PVC connectors and joints, PVC flanges, 2” and 4” PVC fittings, plastic pipe and more. Here are some important details for Lasco Cap. Basic Fitting Shape: Cap, Color: White, Specific Fitting Shape: Cap.

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews of Lasco #447015