Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

4" FNPT PVC Cap Sched 40

  • Zoro #: G5278086
  • Mfr #: 448040

$5.43

  • Fitting Schedule/Class: Schedule 40
  • Color: White
  • Fittings Sub-Category: Caps
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Lasco #448040 Specifications

  • Zoro #: G5278086
  • Mfr #: 448040
Fitting Schedule/Class: Schedule 40 Color: White
Fittings Sub-Category: Caps Pipe Size (Fittings): 4"
Compliance: ASTM Basic Pipe Fitting Shape: Cap
Pipe Fitting Connection Type: FPT Fitting Connection Type: FNPT
Basic Pipe Fitting Material: Plastic Pipe Size - Pipe Fitting: 4"
Item: Cap Pipe Fitting Length: 2.63"
Pipe Fitting Schedule/Class: Schedule 40 Standards: NSF 61, NSF 14, ASTM D1784, ASTM D2466, ASTM F1970
Specific Pipe Fitting Shape: Cap Pipe Fitting Material: PVC
Specific Fitting Shape: Cap Fitting Length: 2.63"
Max. Temp.: 140 Degrees F Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Equally important as the PVC pipe itself is the PVC pipe fitting. Here are some important details for Lasco Cap. Basic Fitting Shape: Cap, Color: White, Specific Fitting Shape: Cap.

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews of Lasco #448040