Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

4" Socket PVC Cap Sched 40

  • Zoro #: G5276406
  • Mfr #: 447040

$4.35

Details
  • Basic Pipe Fitting Material: Plastic
  • Max. Temp.: 140 Degrees F
  • Fittings Sub-Category: Caps
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Lasco #447040 Specifications

  • Zoro #: G5276406
  • Mfr #: 447040
Basic Pipe Fitting Material: Plastic Max. Temp.: 140 Degrees F
Fittings Sub-Category: Caps Compliance: ASTM
Pipe Fitting Connection Type: Slip Specific Pipe Fitting Shape: Cap
Standards: NSF 61, NSF 14 Basic Pipe Fitting Shape: Cap
Pipe Fitting Length: 3.50" Item: Cap
Color: White Pipe Fitting Schedule/Class: Schedule 40
Pipe Size (Fittings): 4" Pipe Fitting Material: PVC
Country of Origin (subject to change): United States

Description

PVC pipe fitting elbows, adapters, tees, bushings, caps, couplings and nipples allow you to connect and fit your PVC pipes as you see fit. Here is some additional information about Lasco Cap. Basic Fitting Shape: Cap, Color: White, Specific Fitting Shape: Cap.

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews of Lasco #447040