Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

1" Socket PVC Coupling Sched 40

  • Zoro #: G5276467
  • Mfr #: 429010BC

$0.46

  • Item: Coupling
  • Pipe Size - Pipe Fitting: 1"
  • Fitting Schedule/Class: Schedule 40
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Lasco #429010BC Specifications

  • Zoro #: G5276467
  • Mfr #: 429010BC
Item: Coupling Pipe Size - Pipe Fitting: 1"
Fitting Schedule/Class: Schedule 40 Pipe Size (Fittings): 1"
Pipe Fitting Schedule/Class: Schedule 40 Pipe Fitting Length: 2.08"
Pipe Fitting Connection Type: Slip x Slip Standards: NSF 61, NSF 14, ASTM D1784, ASTM D2466, ASTM F1970
Compliance: ASTM Color: White
Basic Pipe Fitting Material: Plastic Specific Pipe Fitting Shape: Coupling
Basic Pipe Fitting Shape: Coupling Max. Pressure: 450 psi @ 73 Degrees F
Fittings Sub-Category: Couplings Specific Fitting Shape: Coupling
Max. Temp.: 140 Degrees F Pipe Fitting Material: PVC
Fitting Connection Type: Socket x Socket Fitting Length: 2.08"
Country of Origin (subject to change): United States

Description

PVC pipe fitting elbows, adapters, tees, bushings, caps, couplings and nipples allow you to connect and fit your PVC pipes as you see fit. Here are some important details for Lasco Coupling. Basic Fitting Shape: Coupling, Color: White, Specific Fitting Shape: Coupling.

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews of Lasco #429010BC