Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

2" Socket PVC Coupling Sched 40

  • Zoro #: G5276433
  • Mfr #: 429020BC

$1.09

Details
  • Item: Coupling
  • Pipe Fitting Connection Type: Slip x Slip
  • Specific Pipe Fitting Shape: Coupling
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Lasco #429020BC Specifications

  • Zoro #: G5276433
  • Mfr #: 429020BC
Item: Coupling Pipe Fitting Connection Type: Slip x Slip
Specific Pipe Fitting Shape: Coupling Fittings Sub-Category: Couplings
Color: White Standards: NSF 61, NSF 14, ASTM D1784, ASTM D2466, ASTM F1970
Max. Temp.: 140 Degrees F Pipe Fitting Schedule/Class: Schedule 40
Pipe Fitting Length: 2.84" Pipe Fitting Material: PVC
Pipe Size (Fittings): 2" Basic Pipe Fitting Shape: Coupling
Basic Pipe Fitting Material: Plastic Compliance: ASTM
Country of Origin (subject to change): United States

Description

Choose from PVC connectors and joints, PVC flanges, 2” and 4” PVC fittings, plastic pipe and more. Lasco Coupling include characteristics like: Basic Fitting Shape: Coupling, Color: White, Specific Fitting Shape: Coupling.

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews of Lasco #429020BC