Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

4" Socket PVC Coupling Sched 40

  • Zoro #: G5276555
  • Mfr #: 429040

$3.64

Details
  • Basic Pipe Fitting Material: Plastic
  • Max. Temp.: 140 Degrees F
  • Fittings Sub-Category: Couplings
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Lasco #429040 Specifications

  • Zoro #: G5276555
  • Mfr #: 429040
Basic Pipe Fitting Material: Plastic Max. Temp.: 140 Degrees F
Fittings Sub-Category: Couplings Compliance: ASTM
Pipe Fitting Connection Type: Slip x Slip Specific Pipe Fitting Shape: Coupling
Standards: NSF 61, NSF 14, ASTM D1784, ASTM D2466, ASTM F1970 Basic Pipe Fitting Shape: Coupling
Pipe Fitting Length: 4.24" Item: Coupling
Color: White Pipe Fitting Schedule/Class: Schedule 40
Pipe Size (Fittings): 4" Pipe Fitting Material: PVC
Country of Origin (subject to change): United States

Description

Projects such as plumbing, irrigation and drainage often require different types of PVC pipe fittings to ensure a sound system. Take a look at the features for Lasco Coupling. Basic Fitting Shape: Coupling, Color: White, Specific Fitting Shape: Coupling.

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews of Lasco #429040