HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

3/4" Insert PVC Coupling

LASCO| Zoro #: G2076182| Mfr #: 1429-007

$0.91 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Fitting Material: PVC
Specific Fitting Shape: Coupling
Item: Coupling
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2076182 Mfr #: 1429-007
Pipe Fitting Material: PVCSpecific Fitting Shape: Coupling
Item: CouplingBasic Fitting Shape: Coupling
Max. Temp.: 140 Degrees FFitting Connection Type: Insert
Standards: ASTM D26098, ASTM D1784 Standard, NSF 51, 61 ListedPipe Size (Fittings): 3/4"
Max. Pressure: 200 psi@72 Degrees FBasic Fitting Material: Plastic
Color: GrayCountry of Origin (subject to change): United States

Description

Coupling, Pipe Fitting Material PVC, Pipe Size (Fittings) 3/4 In., Fitting Connection Type Insert, Max. Pressure 200 psi@72 Degrees F, Color Gray, Max. Temp. 140 Degrees F, Standards ASTM D26098, ASTM D1784 Standard, NSF 51, 61 Listed

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews