Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

3/4" Socket PVC Cross Sched 40

  • Zoro #: G5276564
  • Mfr #: 420007

$1.39

  • Pipe Size (Fittings): 3/4"
  • Pipe Fitting Connection Type: Slip x Slip x Slip x Slip
  • Standards: NSF 61, NSF 14, ASTM D1784, ASTM D2466, ASTM F1970
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Lasco #420007 Specifications

  • Zoro #: G5276564
  • Mfr #: 420007
Pipe Size (Fittings): 3/4" Pipe Fitting Connection Type: Slip x Slip x Slip x Slip
Standards: NSF 61, NSF 14, ASTM D1784, ASTM D2466, ASTM F1970 Pipe Fitting Material: PVC
Compliance: ASTM Item: Cross
Pipe Fitting Length: 2.61" Basic Pipe Fitting Material: Plastic
Color: White Fitting Length: 2.61"
Specific Pipe Fitting Shape: Cross Max. Temp.: 140 Degrees F
Specific Fitting Shape: Cross Basic Pipe Fitting Shape: Cross
Fitting Connection Type: Socket x Socket x Socket x Socket Fitting Schedule/Class: Schedule 40
Fittings Sub-Category: Crosses Pipe Size - Pipe Fitting: 3/4"
Pipe Fitting Schedule/Class: Schedule 40 Country of Origin (subject to change): United States

Description

Choose from PVC connectors and joints, PVC flanges, 2” and 4” PVC fittings, plastic pipe and more. Here is some additional information about Lasco Cross. Basic Fitting Shape: Cross, Color: White, Specific Fitting Shape: Cross.

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews of Lasco #420007