Save 20% on 10 of Our Very Best Brands! We’re here to help! Call (855) 289-9676
0 Cart

1-1/2" Socket PVC 90 Degree Elbow Sched 40

  • Zoro #: G5276634
  • Mfr #: 406015BC

$1.07

Details
  • Item: Elbow, 90 Degrees
  • Pipe Fitting Connection Type: Slip x Slip
  • Specific Pipe Fitting Shape: 90 Degree Elbow
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Lasco #406015BC Specifications

  • Zoro #: G5276634
  • Mfr #: 406015BC
Item: Elbow, 90 Degrees Pipe Fitting Connection Type: Slip x Slip
Specific Pipe Fitting Shape: 90 Degree Elbow Fittings Sub-Category: Elbows
Color: White Standards: NSF 61, NSF 14, ASTM D1784, ASTM D2466, ASTM F1970
Max. Temp.: 140 Degrees F Pipe Fitting Schedule/Class: Schedule 40
Pipe Fitting Length: 3.39" Pipe Fitting Material: PVC
Pipe Size (Fittings): 1-1/2" Basic Pipe Fitting Shape: Elbow
Basic Pipe Fitting Material: Plastic Compliance: ASTM
Country of Origin (subject to change): United States

Description

Projects such as plumbing, irrigation and drainage often require different types of PVC pipe fittings to ensure a sound system. Here is some additional information about Lasco Elbow, 90 Degrees. Basic Fitting Shape: Elbow, Color: White, Specific Fitting Shape: 90 Degree Elbow.

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews of Lasco #406015BC