Lasco Fittings
Elbow, 35/64 x 1/2 In MIPT, Acetyl
Mfr # 3300005
Zoro # G6063592
$0.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Acetal
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Barb Size 35/64 in
- Fitting Connection Type MIPT x Twist On Barbed
- Pipe Size - Pipe Fitting 1/2 in
Explore More Products
- LASCO FITTINGS Tee, 35/64 In, Double Helix, Acetyl 3101004
- LASCO FITTINGS Elbow, 35/64 x 1/2in FIPT, Acetyl 3302005
- LASCO FITTINGS Tee, 35/64 x 1/2 In MIPT, Acetyl 3100005
- LASCO FITTINGS Coupling, 35/64 In, Double Helix, Acetyl 3201004
- LASCO FITTINGS Male Adapter, 35/64 Double Helix x 3/4in MIPT In, Acetyl 3400007
- LASCO FITTINGS Elbow, 35/64 x 3/4 In MIPT, Acetyl 3300007
- THRIFCO PLUMBING Nylon 3/4 Barb X 1/2 Mip Ell 9429466
- COLDER 3/8" Barb Chrome Plated Brass Panel Mount Coupler LCD16006
- ELDON JAMES Tee, Thread To Barb, Nylon, 3/8 In, PK10 T6-6BN
- THRIFCO PLUMBING Nylon 3/8 Barb Tee 9429344
- ELDON JAMES Elbow, Thread To Barb, Poly, 3/4 In, PK10 L12-12HDPE
- Lasco Fittings Tube Fittings