1-1/4" Insert PVC 90 Degree Elbow

LASCO| Zoro #: G1569574| Mfr #: 1406-012

$1.41 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 1-1/4"
Fitting Connection Type: Insert
Color: Gray
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1569574 Mfr #: 1406-012
Pipe Size (Fittings): 1-1/4"Fitting Connection Type: Insert
Color: GraySpecific Fitting Shape: 90 Degree Elbow
Max. Pressure: 200 psi@72 Degrees FPipe Fitting Material: PVC
Max. Temp.: 140 Degrees FBasic Fitting Shape: Elbow
Basic Fitting Material: PlasticItem: Elbow, 90 Degrees
Standards: ASTM D26098, ASTM D1784 Standard, NSF 51, 61 ListedCountry of Origin (subject to change): United States

Description

Elbow, 90 Degrees , Pipe Fitting Material PVC, Pipe Size - Pipe Fitting 1-1/4 In., Fitting Connection Type Insert, Max. Pressure 200 psi@72 Degrees F, Color Gray, Max. Temp. 140 Degrees F, Standards ASTM D26098, ASTM D1784 Standard, NSF 51, 61 Listed

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews