Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

2" Socket x FNPT PVC Female Adapter Sched 40

  • Zoro #: G5276713
  • Mfr #: 435020

$0.81

Details
  • Basic Pipe Fitting Material: Plastic
  • Max. Temp.: 140 Degrees F
  • Fittings Sub-Category: Adapters
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Lasco #435020 Specifications

  • Zoro #: G5276713
  • Mfr #: 435020
Basic Pipe Fitting Material: Plastic Max. Temp.: 140 Degrees F
Fittings Sub-Category: Adapters Compliance: ASTM
Pipe Fitting Connection Type: Slip x FNPT Specific Pipe Fitting Shape: Female Adapter
Standards: NSF 61, NSF 14, ASTM D1784, ASTM D2466, ASTM F1970 Basic Pipe Fitting Shape: Adapter
Item: Female Adapter Color: White
Pipe Fitting Schedule/Class: Schedule 40 Pipe Fitting Length: 3.25"
Pipe Size (Fittings): 2" Pipe Fitting Material: PVC
Country of Origin (subject to change): United States

Description

In addition to PVC pipe fittings, shop for PVC pipes, ball valves, polypropylene fittings and pipe cements and primers. Lasco Female Adapter include characteristics like: Basic Fitting Shape: Adapter, Color: White, Specific Fitting Shape: Adapter.

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews of Lasco #435020