Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

3/4" Insert x 1/2" MNPT PVC Reducing Male Adapter

  • Zoro #: G5316814
  • Mfr #: 1436101

$1.09

Details
  • Pipe Size (Fittings): 3/4" x 1/2"
  • Specific Fitting Shape: Reducing Adapter
  • Pipe Fitting Connection Type: MNPT x Reducing Insert
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Lasco #1436101 Specifications

  • Zoro #: G5316814
  • Mfr #: 1436101
Pipe Size (Fittings): 3/4" x 1/2" Specific Fitting Shape: Reducing Adapter
Pipe Fitting Connection Type: MNPT x Reducing Insert Pipe Fitting Material: PVC
Pipe Fitting Length: 2.61" Basic Pipe Fitting Material: Plastic
Fitting Connection Type: MNPT x Insert Pipe Size - Pipe Fitting: 3/4" x 1/2"
Color: Gray Fitting Length: 2.61"
Fittings Sub-Category: Adapters Item: Reducing Male Adapter
Basic Pipe Fitting Shape: Adapter Specific Pipe Fitting Shape: Reducing Adapter
Max. Temp.: 140 Degrees F Standards: NSF 61, NSF 14, ASTM D1784, ASTM D2609
Country of Origin (subject to change): United States

Description

Equally important as the PVC pipe itself is the PVC pipe fitting. Here are some important details for Lasco Reducing Male Adapter. Basic Fitting Shape: Adapter, Color: Gray, Specific Fitting Shape: Reducing Adapter.

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews of Lasco #1436101