Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

1" MNPT x Socket PVC Male Adapter Sched 40

  • Zoro #: G5275094
  • Mfr #: 436010BC

$0.39

  • Color: White
  • Max. Temp.: 140 Degrees F
  • Fittings Sub-Category: Adapters
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Lasco #436010BC Specifications

  • Zoro #: G5275094
  • Mfr #: 436010BC
Color: White Max. Temp.: 140 Degrees F
Fittings Sub-Category: Adapters Pipe Size (Fittings): 1"
Specific Fitting Shape: Adapter Fitting Schedule/Class: Schedule 40
Standards: NSF 61, NSF 14, ASTM D1784, ASTM D2466, ASTM F1970 Compliance: ASTM
Item: Male Adapter Specific Pipe Fitting Shape: Adapter
Pipe Fitting Schedule/Class: Schedule 40 Basic Pipe Fitting Shape: Adapter
Max. Pressure: 450 psi @ 73 Degrees F Pipe Fitting Connection Type: MPT x Slip
Pipe Fitting Length: 1.99" Pipe Size - Pipe Fitting: 1"
Fitting Length: 1.99" Pipe Fitting Material: PVC
Basic Pipe Fitting Material: Plastic Fitting Connection Type: MNPT x Socket
Country of Origin (subject to change): United States

Description

PVC pipe fitting elbows, adapters, tees, bushings, caps, couplings and nipples allow you to connect and fit your PVC pipes as you see fit. Lasco Male Adapter include characteristics like: Basic Fitting Shape: Adapter, Color: White, Specific Fitting Shape: Adapter.

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews of Lasco #436010BC