October Savings Are Here! Take 20% Off. We’re here to help! Call (855) 289-9676
0 Cart

2" MNPT x Socket PVC Male Adapter Sched 40

  • Zoro #: G5285655
  • Mfr #: 436020

$0.89

Details
  • Color: White
  • Pipe Fitting Connection Type: MPT x Slip
  • Item: Male Adapter
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Lasco #436020 Specifications

  • Zoro #: G5285655
  • Mfr #: 436020
Color: White Pipe Fitting Connection Type: MPT x Slip
Item: Male Adapter Max. Temp.: 140 Degrees F
Fitting Schedule/Class: Schedule 40 Pipe Size - Pipe Fitting: 2"
Basic Pipe Fitting Material: Plastic Pipe Fitting Material: PVC
Standards: NSF 61, NSF 14, ASTM D1784, ASTM D2466, ASTM F1970 Pipe Fitting Schedule/Class: Schedule 40
Pipe Fitting Length: 2.67" Fitting Length: 2.67"
Basic Pipe Fitting Shape: Adapter Specific Pipe Fitting Shape: Adapter
Fittings Sub-Category: Adapters Specific Fitting Shape: Adapter
Pipe Size (Fittings): 2" Fitting Connection Type: MNPT x Socket
Compliance: ASTM Country of Origin (subject to change): United States

Description

In addition to PVC pipe fittings, shop for PVC pipes, ball valves, polypropylene fittings and pipe cements and primers. Here are some important details for Lasco Male Adapter. Basic Fitting Shape: Adapter, Color: White, Specific Fitting Shape: Adapter.

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews of Lasco #436020