Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

1-1/2" Insert x MNPT PVC Male Adapter

  • Zoro #: G5316351
  • Mfr #: 1436-015

$1.02

Details
  • Fitting Connection Type: Insert x MNPT
  • Specific Fitting Shape: Adapter
  • Specific Pipe Fitting Shape: Male Adapter
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Lasco #1436-015 Specifications

  • Zoro #: G5316351
  • Mfr #: 1436-015
Fitting Connection Type: Insert x MNPT Specific Fitting Shape: Adapter
Specific Pipe Fitting Shape: Male Adapter Pipe Size - Pipe Fitting: 1-1/2"
Fitting Length: 3.14" Basic Pipe Fitting Material: Plastic
Pipe Fitting Length: 3.14" Standards: NSF 61, NSF 14, ASTM D1784, ASTM D2609
Max. Temp.: 140 Degrees F Pipe Fitting Material: PVC
Color: Gray Item: Male Adapter
Fittings Sub-Category: Adapters Pipe Fitting Connection Type: Insert x MNPT
Pipe Size (Fittings): 1-1/2" Max. Pressure: 200 psi@73 Degrees F
Basic Pipe Fitting Shape: Adapter Country of Origin (subject to change): United States

Description

Like any object made of PVC, PVC pipe fittings are durable, corrosion resistant and easy to manufacture. Here are some important details for Lasco Male Adapter. Basic Fitting Shape: Adapter, Color: Gray, Specific Fitting Shape: Adapter.

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews of Lasco #1436-015