Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

3" MNPT PVC Plug Sched 40

  • Zoro #: G5276914
  • Mfr #: 450030

$3.70

  • Pipe Fitting Schedule/Class: Schedule 40
  • Specific Fitting Shape: Plug
  • Specific Pipe Fitting Shape: Plug
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Lasco #450030 Specifications

  • Zoro #: G5276914
  • Mfr #: 450030
Pipe Fitting Schedule/Class: Schedule 40 Specific Fitting Shape: Plug
Specific Pipe Fitting Shape: Plug Pipe Fitting Length: 3"
Compliance: ASTM Pipe Size (Fittings): 3"
Fittings Sub-Category: Plugs Pipe Fitting Connection Type: MPT
Color: White Pipe Size - Pipe Fitting: 3"
Standards: NSF 61, NSF 14, ASTM D1784, ASTM D2466, ASTM F1970 Item: Plug
Fitting Schedule/Class: Schedule 40 Basic Pipe Fitting Shape: Plug
Max. Temp.: 140 Degrees F Pipe Fitting Material: PVC
Basic Pipe Fitting Material: Plastic Fitting Length: 3"
Fitting Connection Type: MNPT Country of Origin (subject to change): United States

Description

Choose from PVC connectors and joints, PVC flanges, 2” and 4” PVC fittings, plastic pipe and more. Take a look at the features for Lasco Plug. Basic Fitting Shape: Plug, Color: White, Specific Fitting Shape: Plug.

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews of Lasco #450030