Lasco Fittings
Reducing Bushing, 4 x 2 in, Schedule 40
Mfr # 437420
Zoro # G503046014
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducing Bushing
- Pipe Fitting Material PVC
- Color White
- Hex Size 4 9/16 in
- Overall Length 2 3/8 in
Explore More Products
- LASCO FITTINGS Bushing, 3/4 x 1/2 in, Schedule 40, White 438101BC
- LASCO FITTINGS Boshart Industries Schedule 40 2 in. Slip in. X 2 in. D Slip PVC 90 Degree Elbow U406-020
- LASCO FITTINGS Adapter, 3 in, Schedule 40, Socket x MNPT 436030
- LASCO FITTINGS Swing Joint, 1 in, Schedule 40, White G132212
- LASCO FITTINGS ELBOW INSERT POLY 1"" FPT 1407010RMC
- LASCO FITTINGS 90 Sweep Elbow, 2 in, Schedule 40, White 409020SW
- LASCO FITTINGS PVC PVC Pipe Fitting, Insert x Insert 1436005RMC
- LASCO FITTINGS COUPL INSRT POLY 1X3/4"" 1429131RMC
- LASCO FITTINGS 45 CTS Elbow, 1/2 in, Schedule 40, White 4117005
- ZORO SELECT PVC No Hub Adapter, CI No Hub x Hub, 4 in Pipe Size 1WKJ8
- ZORO SELECT PVC, Stainless Steel Female Adapter, Socket x FNPT, 3/4 in Pipe Size 835-007SR
- Lasco Fittings Fittings