Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

2" x 2" x 1-1/2" Insert PVC Reducing Tee

  • Zoro #: G5316516
  • Mfr #: 1401251

$6.11

Details
  • Basic Pipe Fitting Material: Plastic
  • Max. Temp.: 140 Degrees F
  • Fittings Sub-Category: Tees
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Lasco #1401251 Specifications

  • Zoro #: G5316516
  • Mfr #: 1401251
Basic Pipe Fitting Material: Plastic Max. Temp.: 140 Degrees F
Fittings Sub-Category: Tees Pipe Fitting Connection Type: Insert x Insert x Reducing Insert
Specific Pipe Fitting Shape: Reducing Tee Standards: NSF 61, NSF 14, ASTM D1784, ASTM D2609
Basic Pipe Fitting Shape: Tee Pipe Fitting Length: 5.50"
Item: Reducing Tee Color: Gray
Pipe Size (Fittings): 2" x 2" x 1-1/2" Pipe Fitting Material: PVC
Country of Origin (subject to change): United States

Description

Equally important as the PVC pipe itself is the PVC pipe fitting. Product specs for this Reducing Tee include the following: BASIC PIPE FITTING SHAPE: Tee, COLOR: Gray, PIPE FITTING MATERIAL: PVC

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews of Lasco #1401251