Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

1-1/2" Socket PVC 90 Degree Elbow Side Outlet

  • Zoro #: G5287274
  • Mfr #: 413015

$1.82

  • Pipe Size - Pipe Fitting: 1-1/2"
  • Fitting Schedule/Class: Schedule 40
  • Pipe Fitting Schedule/Class: Schedule 40
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • and get 15% off your first order

Lasco #413015 Specifications

  • Zoro #: G5287274
  • Mfr #: 413015
Pipe Size - Pipe Fitting: 1-1/2" Fitting Schedule/Class: Schedule 40
Pipe Fitting Schedule/Class: Schedule 40 Max. Temp.: 140 Degrees F
Basic Pipe Fitting Shape: Elbow Fitting Connection Type: Socket x Socket x Socket
Pipe Fitting Connection Type: Slip x Slip x Slip Pipe Fitting Length: 3.41"
Item: Elbow, 90 Degrees , Side Outlet Pipe Fitting Material: PVC
Basic Pipe Fitting Material: Plastic Compliance: ASTM
Fittings Sub-Category: Elbows Specific Pipe Fitting Shape: 90 Degree Side Outlet Elbow
Fitting Length: 3.41" Color: White
Standards: NSF 61, NSF 14, ASTM D1784, ASTM D2466, ASTM F1970 Pipe Size (Fittings): 1-1/2"
Specific Fitting Shape: 90 Degrees Side Inlet Elbow Country of Origin (subject to change): United States

Description

In addition to PVC pipe fittings, shop for PVC pipes, ball valves, polypropylene fittings and pipe cements and primers. Take a look at the features for Lasco Elbow, 90 Degrees , Side Outlet. Basic Fitting Shape: Elbow, Color: White, Specific Fitting Shape: 90 Degree Side Inlet Elbow.

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews of Lasco #413015