Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

1-1/2" FNPT x MNPT PVC 90 Degree Street Elbow

  • Zoro #: G5277596
  • Mfr #: 412015

$1.67

Details
  • Specific Pipe Fitting Shape: 90 Degree Street Elbow
  • Basic Pipe Fitting Material: Plastic
  • Color: White
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Lasco #412015 Specifications

  • Zoro #: G5277596
  • Mfr #: 412015
Specific Pipe Fitting Shape: 90 Degree Street Elbow Basic Pipe Fitting Material: Plastic
Color: White Pipe Fitting Schedule/Class: Schedule 40
Item: Street Elbow, 90 Degrees Pipe Size (Fittings): 1-1/2"
Pipe Fitting Connection Type: FPT x MPT Basic Pipe Fitting Shape: Elbow
Pipe Fitting Material: PVC Standards: NSF 61, NSF 14, ASTM D1784, ASTM D2466, ASTM F1970
Fittings Sub-Category: Elbows Max. Temp.: 140 Degrees F
Pipe Fitting Length: 3.42" Compliance: ASTM
Country of Origin (subject to change): United States

Description

PVC pipe fitting elbows, adapters, tees, bushings, caps, couplings and nipples allow you to connect and fit your PVC pipes as you see fit. Here are some important details for the Street Elbow, 90 Degrees : BASIC PIPE FITTING SHAPE: Elbow, COLOR: White, PIPE FITTING MATERIAL: PVC

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews of Lasco #412015