Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

2" Spigot x Socket PVC 90 Degree Street Elbow

  • Zoro #: G5278253
  • Mfr #: 409020

$2.89

Details
  • Basic Pipe Fitting Material: Plastic
  • Max. Temp.: 140 Degrees F
  • Fittings Sub-Category: Elbows
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Lasco #409020 Specifications

  • Zoro #: G5278253
  • Mfr #: 409020
Basic Pipe Fitting Material: Plastic Max. Temp.: 140 Degrees F
Fittings Sub-Category: Elbows Compliance: ASTM
Pipe Fitting Connection Type: Spigot x Slip Specific Pipe Fitting Shape: 90 Degree Street Elbow
Standards: NSF 61, NSF 14, ASTM D1784, ASTM D2466, ASTM F1970 Basic Pipe Fitting Shape: Elbow
Pipe Fitting Length: 4.19" Item: Street Elbow, 90 Degrees
Color: White Pipe Fitting Schedule/Class: Schedule 40
Pipe Size (Fittings): 2" Pipe Fitting Material: PVC
Country of Origin (subject to change): United States

Description

Like any object made of PVC, PVC pipe fittings are durable, corrosion resistant and easy to manufacture. Take a look at the features for Lasco Street Elbow, 90 Degrees. Basic Fitting Shape: Elbow, Color: White, Specific Fitting Shape: 90 Degree Street Elbow.

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews of Lasco #409020